B-Line (Eaton) B1516 Conduit Strut Clamp, 1 in. | Graybar Store
     
B-Line (Eaton) - Conduit Strut Clamp, 1 in. - B1516
+ / - Hover over image to Zoom
Other Views

    Conduit Strut Clamp, 1 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B1516
    SKU: 91006199
    $2.21
    Checking Pricing
         
    Color / Finish:N/A
    Size:3/4 In (Rigid), 1 In (EMT)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B1516
    • Size 3/4 In (Rigid), 1 In (EMT)
    • Application FASTENERS,ONE PIECE PIPE CLAMP,Rigid/EMT Conduit
    • Type Conduit Strut Clamp
    • UNSPSC 39121311
    Product Overview:
    Conduit Strut Clamp, 1-In. EMT, 3/4-In. Rigid, Without Saddle
    Static Load Capacity 300 Lb