B-Line (Eaton) B1508 Conduit Strut Clamp, 1/2 in. | Graybar Store
     
B-Line (Eaton) - Conduit Strut Clamp, 1/2 in. - B1508
+ / - Hover over image to Zoom
Other Views

    Conduit Strut Clamp, 1/2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B1508
    SKU: 91006197
    $114.00
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:N/A
    Size:1/2 in. (EMT)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B1508
    • Size 1/2 in. (EMT)
    • Application FASTENERS,ONE PIECE PIPE CLAMP,Rigid/EMT Conduit
    • Type Conduit Strut Clamp
    • UNSPSC 39121311
    • Color / Finish N/A
    • Materials Low Carbon Steel
    • Mounting Channel
    • SKU Spec Sheet
      B1508 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Conduit Strut Clamp, 1/2-In. EMT, Without Saddle
    Static Load Capacity 200 Lb