Thomas and Betts B1501SGR 1G WP BOX 5 HOLE S2 1/2 | Graybar Store
     
Thomas and Betts - 1G WP BOX 5 HOLE S2 1/2 - B1501SGR
+ / - Hover over image to Zoom
Other Views

    1G WP BOX 5 HOLE S2 1/2

    Manufacturer: Thomas and Betts
    Manufacturer #: B1501SGR
    SKU: 25806391
    $26.40
    Checking Pricing
         
    Capacity (Cubic Inch):17.3 cu. in.
    Color:Silver
    Material:Aluminum
    No. of Outlets:5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B1501SGR
    • Color Silver
    • UNSPSC 39121305
    • Brand Red Dot
    • Capacity (Cubic Inch) 17.3 cu. in.
    Product Overview:
    Single Gang Universal Weatherproof Box, 17.3 Cubic Inches, Hub Size 1/2 Inch, Silver, Aluminum, 5 Outlets (2-Sides) with 1 on Top, Bottom, Both Sides, and Back