Thomas and Betts B1402HS 10PG Superstrut Electro-Galvanized Half Slotted Channel, 10 ft. | Graybar Store
     
Thomas and Betts - Superstrut Electro-Galvanized Half Slotted Channel, 10 ft. - B1402HS 10PG
+ / - Hover over image to Zoom
Other Views

    Superstrut Electro-Galvanized Half Slotted Channel, 10 ft.

    Manufacturer: Thomas and Betts
    Manufacturer #: B1402HS 10PG
    SKU: 25089859
    $205.12
    Checking Pricing
         
    Additional Features:Designed so that the maximum number of support and framing applications can be constructed.
    Color / Finish:Pre-Galvanized
    Length:10 ft.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B1402HS 10PG
    • UNSPSC 30101804
    • Additional Features Designed so that the maximum number of support and framing applications can be constructed.
    • Channel Material Steel
    • Color / Finish Pre-Galvanized
    Product Overview:
    Channel, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Half Slotted Pre-Galvanized Steel with 9/16 Inch X 1-1/8 Inch Slots on 2 Inch Centers, Back to Back Combination
    Channel, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Half Slotted Pre-Galvanized Steel with 9/16 Inch X 1-1/8 Inch Slots on 2 Inch Centers, Back to Back Combination