Thomas and Betts B140010ALC Superstrut Aluminum Channel, 10 ft., 14 Ga | Graybar Store
     
Thomas and Betts - Superstrut Aluminum Channel, 10 ft., 14 Ga - B140010ALC
+ / - Hover over image to Zoom
Other Views

    Superstrut Aluminum Channel, 10 ft., 14 Ga

    Manufacturer: Thomas and Betts
    Manufacturer #: B140010ALC
    SKU: 25180570
    $386.04
    Checking Pricing
         
    Length:120 in.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B140010ALC
    • UNSPSC 30101806
    • Channel Material Aluminum
    • Gauge 14
    Product Overview:
    Channel, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Aluminum
    Channel, 14 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Aluminum