Thomas and Betts B14-14F Non-Insulated Fork Terminals, Copper Tin Plated, 18 to 14 AWG | Graybar Store
     
Thomas and Betts - Non-Insulated Fork Terminals, Copper Tin Plated, 18 to 14 AWG - B14-14F
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Fork Terminals, Copper Tin Plated, 18 to 14 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: B14-14F
    SKU: 88265555
    $0.59
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:18-14
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B14-14F
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Non-Insulated Fork Terminal, Length .90 Inches, Width .44 Inches, Bolt Hole 1/4 Inch, Wire Range #18-#14 AWG, Copper, Tin Plated