Thomas and Betts B14-10FL Non-Insulated Locking Fork Terminal, 18 to 14 AWG | Graybar Store
     
Thomas and Betts - Non-Insulated Locking Fork Terminal, 18 to 14 AWG - B14-10FL
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Locking Fork Terminal, 18 to 14 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: B14-10FL
    SKU: 88265548
    $0.50
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:18-14
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B14-10FL
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Non-Insulated Locking Fork Terminal, Length .75 Inches, Width .29 Inches, Bolt Hole #10, Wire Range #18-#14 AWG, Copper, Tin Plated