B-Line (Eaton) B12SH-240GLV B12 Channel with Slotted Holes, Galvanized, 20 ft., 12 ga. | Graybar Store
     
B-Line (Eaton) - B12 Channel with Slotted Holes, Galvanized, 20 ft., 12 ga. - B12SH-240GLV
+ / - Hover over image to Zoom
Other Views

    B12 Channel with Slotted Holes, Galvanized, 20 ft., 12 ga.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B12SH-240GLV
    SKU: 88035051
    $1,226.52
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:2 in. Center Spacing
    Color / Finish:Pre-Galvanized
    Length:20 ft.
    Slot Size:1-1/8 in. L x 9/16 in. W
    Channel Dimensions (Inches):1-5/8 in. W x 2-7/16 in. H
    Brand or Series:B12SH
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B12SH-240GLV
    • UNSPSC 30101804
    • Additional Features 2 in. Center Spacing
    • Brand or Series B12SH
    • Channel Dimensions (Inches) 1-5/8 in. W x 2-7/16 in. H
    • Channel Material Cold Formed Low Carbon Steel
    • Color / Finish Pre-Galvanized
    • Gauge 12
    • Length 20 ft.
    • Channel Openings 9/16 Dia x 1-1/8 L in.; Slotted Holes
    • SKU Spec Sheet
      B12SH-240GLV Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 1-1/8 in. L x 9/16 in. W
    Product Overview:
    Cooper galvanized channel is made of 14 gauge steel for added durability and strength with 9/16 in. x 1-1/8 in. Elongated Holes 2 in. centers . The Channel has a 20 ft. length. Size 2-7/16 inch. X 1 5/8-inch.
    CHANNEL, 2 7/16-IN. X 1 5/8-IN., 9/16-IN. X 1 1/8-IN. SLOTTED HOLES, 12 GA., 240