Thomas and Betts B1202HS 10EG Superstrut Electro-Galvanized Half Slotted Back to Back Channel, 10 ft., 12Ga | Graybar Store
     
Thomas and Betts - Superstrut Electro-Galvanized Half Slotted Back to Back Channel, 10 ft., 12Ga - B1202HS 10EG
+ / - Hover over image to Zoom
Other Views

    Superstrut Electro-Galvanized Half Slotted Back to Back Channel, 10 ft., 12Ga

    Manufacturer: Thomas and Betts
    Manufacturer #: B1202HS 10EG
    SKU: 25689793
    $861.39
    Checking Pricing
         
    Additional Features:Designed so that the maximum number of support and framing applications can be constructed.
    Color / Finish:SilverGalv
    Length:10 ft. L
    Slot Size:9/16 Inch
    Width (Inches):1-5/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B1202HS 10EG
    • UNSPSC 30101804
    • Additional Features Designed so that the maximum number of support and framing applications can be constructed.
    • Channel Material Steel
    • Color / Finish SilverGalv
    • Gauge 12
    Product Overview:
    Channel, 12 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Half Slotted Electro-Galvanized Steel with 9/16 Inch X 1-1/8 Inch Slots on 2 Inch Centers, Back to Back Combination
    Channel, 12 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Half Slotted Electro-Galvanized Steel with 9/16 Inch X 1-1/8 Inch Slots on 2 Inch Centers, Back to Back Combination