Thomas and Betts B1202 10HDG Superstrut Hot Dipped Galvanized Back to Back Combonation Channel, 10 ft., 12Ga. | Graybar Store
     
Thomas and Betts - Superstrut Hot Dipped Galvanized Back to Back Combonation Channel, 10 ft., 12Ga. - B1202 10HDG
+ / - Hover over image to Zoom
Other Views

    Superstrut Hot Dipped Galvanized Back to Back Combonation Channel, 10 ft., 12Ga.

    Manufacturer: Thomas and Betts
    Manufacturer #: B1202 10HDG
    SKU: 97193516
    $501.84
    Checking Pricing
         
    Additional Features:Designed so that the maximum number of support and framing applications can be constructed.
    Color / Finish:Hot-Dip Galvanized
    Length:10 ft.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B1202 10HDG
    • UNSPSC 30101804
    • Additional Features Designed so that the maximum number of support and framing applications can be constructed.
    • Channel Material Steel
    • Color / Finish Hot-Dip Galvanized
    Product Overview:
    Channel, 12 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Hot-Dip Galvanized Steel, Back to Back Combination
    Channel, 12 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Hot-Dip Galvanized Steel, Back to Back Combination