ABB (Thomas and Betts) B1200HS 20 Superstrut B1400HS Half Slotted Channel, 12 Ga, 20ft. | Graybar Store
     
ABB (Thomas and Betts) - Superstrut B1400HS Half Slotted Channel, 12 Ga, 20ft. - B1200HS 20
+ / - Hover over image to Zoom
Other Views

    Superstrut B1400HS Half Slotted Channel, 12 Ga, 20ft.

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: B1200HS 20
    SKU: 88252552
    $516.49
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Designed so that the maximum number of support and framing applications can be constructed.
    Color / Finish:Gold
    Length:20 ft.
    Slot Size:9/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # B1200HS 20
    • UNSPSC 30101804
    • Additional Features Designed so that the maximum number of support and framing applications can be constructed.
    • Channel Material Steel
    • Color / Finish Gold
    Product Overview:
    Channel, 12 Gauge, 1-5/8 Inch x 13/16 Inch, Length 20 Feet, Half Slotted Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers
    Channel, 12 Gauge, 1-5/8 Inch x 13/16 Inch, Length 20 Feet, Half Slotted Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers