Thomas and Betts B1200 10GR Superstrut B1200 Green Blank Channel, 10 ft, 12Ga | Graybar Store
     
Thomas and Betts - Superstrut B1200 Green Blank Channel, 10 ft, 12Ga - B1200 10GR
+ / - Hover over image to Zoom
Other Views

    Superstrut B1200 Green Blank Channel, 10 ft, 12Ga

    Manufacturer: Thomas and Betts
    Manufacturer #: B1200 10GR
    SKU: 90042038
    $53.28
    Checking Pricing
         
    Additional Features:Designed so that the maximum number of support and framing applications can be constructed.
    Color / Finish:Green Urethane Powder
    Length:10 ft.
    Width:1-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B1200 10GR
    • UNSPSC 30101804
    • Additional Features Designed so that the maximum number of support and framing applications can be constructed.
    • Channel Material Steel
    • Color / Finish Green Urethane Powder
    Product Overview:
    Channel, 12 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Green Urethane Powder Coated Steel
    Channel, 12 Gauge, 1-5/8 Inch x 13/16 Inch, Length 10 Feet, Green Urethane Powder Coated Steel