NSI Industries B12-V-P Vinyl-Insulated Butt Splice | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
NSI Industries - Vinyl-Insulated Butt Splice - B12-V-P
+ / - Hover over image to Zoom
Other Views

    Vinyl-Insulated Butt Splice

    Manufacturer: NSI Industries
    Manufacturer #: B12-V-P
    SKU: 25783761
    $21.42
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:12 to 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # B12-V-P
    • Color Yellow
    • UNSPSC 39121409
    • Insulation Material Vinyl
    Product Overview:
    12-10 AWG Vinyl Insulated Butt Splice Connectors - 30 Count Vinyl Butt Splice Connectors are made of insulating vinyl. Stripped wires are inserted from each end and "butt" in the center. A crimp at each end secures the connection.