B-Line (Eaton) B11SH-120GLV B11SH Galvanized Channel, 3-1/4 in. Height | Graybar Store
     
B-Line (Eaton) - B11SH Galvanized  Channel, 3-1/4 in. Height - B11SH-120GLV
+ / - Hover over image to Zoom
Other Views

    B11SH Galvanized Channel, 3-1/4 in. Height

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B11SH-120GLV
    SKU: 88034978
    $2,706.47
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:2 in. Center Spacing
    Channel Gauge:12
    Color / Finish:Pre-Galvanized
    Fitting Type:SH Chaneel Hole Patterns
    Hole Diameter (Inches):9/16 in.
    No. of Holes:6
    Dimensions:10 ft. L x 3-1/4 in. H
    Material:Steel, Pre-Galvanized
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B11SH-120GLV
    • Dimensions 10 ft. L x 3-1/4 in. H
    • UNSPSC 30101804
    • Additional Features 2 in. Center Spacing
    • Channel Gauge 12
    • Color / Finish Pre-Galvanized
    • Fitting Type SH Chaneel Hole Patterns
    • Hole Diameter (Inches) 9/16 in.
    • Material Steel, Pre-Galvanized
    • No. of Holes 6
    • SKU Spec Sheet
      B11SH-120GLV Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Channel 3 1/4 in. X 1 5/8 in., 9/16 in. X 1 1/8 in. Slotted holes, 12 ga., 10 FT, Galvanized.
    Cooper B-Line Channel is accurately cold-formed to size from single grade 33, 12 gauge low carbon steel metal framing with pre-galvanized finish to offer high corrosion resistance.