B-Line (Eaton) B118GRN Green Gussetted Shelf Angle, 4-Hole | Graybar Store
     
B-Line (Eaton) - Green Gussetted Shelf Angle, 4-Hole - B118GRN
+ / - Hover over image to Zoom
Other Views

    Green Gussetted Shelf Angle, 4-Hole

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B118GRN
    SKU: 88035014
    $49.85
    Checking Pricing
         
    Additional Features:Weight 102 Lb per 100
    Color / Finish:DURA GREEN
    Material:Hot Rolled, Pickled and Oiled Plate or Strip Steel
    Size:3-1/2 In Width X 4-1/8 In Height
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B118GRN
    • Size 3-1/2 In Width X 4-1/8 In Height
    • UNSPSC 39121311
    • Additional Features Weight 102 Lb per 100
    • Color / Finish DURA GREEN
    • Material Hot Rolled, Pickled and Oiled Plate or Strip Steel
    • SKU Spec Sheet
      B118GRN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Four Hole Gussetted Shelf Angle, Green