B-Line (Eaton) B108ZN Zinc-Plated, Offset Z-Support, 2 hole | Graybar Store
     
B-Line (Eaton) - Zinc-Plated, Offset Z-Support, 2 hole - B108ZN
+ / - Hover over image to Zoom
Other Views

    Zinc-Plated, Offset Z-Support, 2 hole

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B108ZN
    SKU: 88034952
    $28.89
    Checking Pricing
         
    Additional Features:Thickness 1/4 In, Offset Size 2-1/8 In, Weight 55 Lb per 100
    Color / Finish:ZINC PLATED
    Material:Hot Rolled, Pickled and Oiled Plate or Strip Steel
    Size:3-1/2 In Length
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B108ZN
    • Size 3-1/2 In Length
    • UNSPSC 39121311
    • Additional Features Thickness 1/4 In, Offset Size 2-1/8 In, Weight 55 Lb per 100
    Product Overview:
    Two Hole Offset Z-Support, Zinc Plated