B-Line (Eaton) B105HDG Hot Dipped Galvanized Z Support, 3 Hole | Graybar Store
     
B-Line (Eaton) - Hot Dipped Galvanized Z Support, 3 Hole - B105HDG
+ / - Hover over image to Zoom
Other Views

    Hot Dipped Galvanized Z Support, 3 Hole

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B105HDG
    SKU: 89010033
    $20.11
    Checking Pricing
         
    Additional Features:Thickness 1/4 In, Offset Size 1-5/8 In, Weight 51 Lb per 100
    Color / Finish:HOT-DIPPED GALVANIZED
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B105HDG
    • UNSPSC 30101804
    • Additional Features Thickness 1/4 In, Offset Size 1-5/8 In, Weight 51 Lb per 100
    • Color / Finish HOT-DIPPED GALVANIZED
    • SKU Spec Sheet
      B105HDG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Three Hole Z-Support For B22 Channel, Hot Dip Galvanized
    THREE HOLE Z-SUPPORT FOR B22 CHANNEL, HOT DIP GALVANIZED