B-Line (Eaton) B104YZN Corner Angle, 4-Hole | Graybar Store
     
B-Line (Eaton) - Corner Angle, 4-Hole - B104YZN
+ / - Hover over image to Zoom
Other Views

    Corner Angle, 4-Hole

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B104YZN
    SKU: 22074646
    $36.54
    Checking Pricing
         
    Color / Finish:Yellow-ZINC PLATED
    Material:Hot Rolled, Pickled and Oiled Plate or Strip Steel
    Size:3-1/2 In Width X 4-1/8 In Height
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B104YZN
    • Size 3-1/2 In Width X 4-1/8 In Height
    • UNSPSC 39121311
    • Color / Finish Yellow-ZINC PLATED
    Product Overview:
    FOUR HOLE CORNER ANGLE, YELLOW ZINC