Allied Bolt 5080 B Cable Suspension Clamp, Strand Size 1/4 to 7/16 in. | Graybar Store
     
Allied Bolt - B Cable Suspension Clamp, Strand Size 1/4 to 7/16 in. - 5080
+ / - Hover over image to Zoom
Other Views

    B Cable Suspension Clamp, Strand Size 1/4 to 7/16 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 5080
    SKU: 22084106
    $5.80
    Checking Pricing
         
    Packaging:25 per Pack
    Length:5-3/4 in.
    Hole Size:5/8 in.
    Width:1-11/16 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 5080
    • UNSPSC 39121705
    • Hole Size 5/8 in.
    • Length 5-3/4 in.
    • Width 1-11/16 in.
    • Packaging 25 per Pack
    Product Overview:
    B Cable Suspension Clamp, Packaging: 25 Per Pack