Thomas and Betts B 995 20 Kindorf® Steel Channel with Punched Holes, 20 ft. | Graybar Store
     
Thomas and Betts - Kindorf® Steel Channel with Punched Holes, 20 ft. - B 995 20
+ / - Hover over image to Zoom
Other Views

    Kindorf® Steel Channel with Punched Holes, 20 ft.

    Manufacturer: Thomas and Betts
    Manufacturer #: B 995 20
    SKU: 88255546
    $114.96
    Checking Pricing
         
    Additional Features:Designed so that the maximum number of support and framing applications can be constructed.
    Color / Finish:Hot-Dip Galvanized
    Length:20 ft. L
    Slot Size:9/16 Inch
    Width (Inches):1-1/2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 995 20
    • UNSPSC 30101804
    • Additional Features Designed so that the maximum number of support and framing applications can be constructed.
    • Channel Material Steel
    • Color / Finish Hot-Dip Galvanized
    • Gauge 12
    Product Overview:
    Channel, 12 Gauge, 1-1/2 Inch x 1-1/2 Inch, Length 20 Feet, Steel with Punched 9/16 Inch Holes on 1-1/2 Inch Centers on Three Sides
    Channel, 12 Gauge, 1-1/2 Inch x 1-1/2 Inch, Length 20 Feet, Steel with Punched 9/16 Inch Holes on 1-1/2 Inch Centers on Three Sides