Thomas and Betts B 922 Connector Opposite-Side Angle, 4-1/2 in.L | Graybar Store
     
Thomas and Betts - Connector Opposite-Side Angle, 4-1/2 in.L - B 922
+ / - Hover over image to Zoom
Other Views

    Connector Opposite-Side Angle, 4-1/2 in.L

    Manufacturer: Thomas and Betts
    Manufacturer #: B 922
    SKU: 88255518
    $90.39
    Checking Pricing
         
    Color / Finish:Galv-Krom/Standard
    Length:4-1/2 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 922
    • UNSPSC 31162502
    • Color / Finish Galv-Krom/Standard
    • Length 4-1/2 in. L
    Product Overview:
    Connector Opposite-Side Angle, Length 4-1/2 Inches, Width 4-1/2 Inches, Steel with 9/16 Inch Holes on 1-1/2 Inch Centers
    Connector Opposite-Side Angle, Length 4-1/2 Inches, Width 4-1/2 Inches, Steel with 9/16 Inch Holes on 1-1/2 Inch Centers