Thomas and Betts B 907 10 SS Supersturt Channel with Bolted Holes, 10 ft., 14Ga | Graybar Store
     
Thomas and Betts - Supersturt Channel with Bolted Holes, 10 ft., 14Ga - B 907 10 SS
+ / - Hover over image to Zoom
Other Views

    Supersturt Channel with Bolted Holes, 10 ft., 14Ga

    Manufacturer: Thomas and Betts
    Manufacturer #: B 907 10 SS
    SKU: 98295584
    $349.03
    Checking Pricing
         
    Additional Features:Designed so that the maximum number of support and framing applications can be constructed.
    Length:10 ft.
    Slot Size:9/16 Inch
    Width:1-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 907 10 SS
    • UNSPSC 30101805
    • Additional Features Designed so that the maximum number of support and framing applications can be constructed.
    • Channel Material Stainless Steel
    • Gauge 14
    • Length 10 ft.
    • Width 1-1/2 in.
    • SKU Spec Sheet
      B 907 10 SS Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 9/16 Inch
    Product Overview:
    Channel, 14 Gauge, 1-1/2 Inch x 3/4 Inch, Length 10 Feet, Type 304 Stainless Steel with Punched 9/16 Inch Holes on 1-1/2 Inch Centers
    Channel, 14 Gauge, 1-1/2 Inch x 3/4 Inch, Length 10 Feet, Type 304 Stainless Steel with Punched 9/16 Inch Holes on 1-1/2 Inch Centers