Ideal Industries B-6-40-9-C Buchanan Cable Tie, Intermediate, 6.00 L x 0.142 in. W, Tensile Strength 40 lb., Natural Nylon | Graybar Store
     
Ideal Industries - Buchanan Cable Tie, Intermediate, 6.00 L x 0.142 in. W, Tensile Strength 40 lb., Natural Nylon - B-6-40-9-C
+ / - Hover over image to Zoom
Other Views

    Buchanan Cable Tie, Intermediate, 6.00 L x 0.142 in. W, Tensile Strength 40 lb., Natural Nylon

    Manufacturer: Ideal Industries
    Manufacturer #: B-6-40-9-C
    SKU: 25060152
    $0.04
    Checking Pricing
         
    Color:Natural
    Duty Rating:Intermediate
    Length:6 in. L
    Packaging:Bag
    Tensile Strength (Pound):18
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # B-6-40-9-C
    • Color Natural
    • UNSPSC 39121703
    • Length 6 in. L
    • Materials Nylon
    Product Overview:
    Buchanan, Cable Tie, Multi-Purpose, Intermediate, Width: 0.142 IN, Length: 6 IN, Thickness: 047 IN, Material: Nylon, Color: Natural, Tensile Strength: 40 LB
    Intermidiate Multi-Purpose Cable Ties packaged 100/bag.