Lutron AYCL-253PH-WH ARIADNI DIM 150W CFL/LED OR 600W INC WHT | Graybar Store
     
Lutron - ARIADNI DIM 150W CFL/LED OR 600W INC WHT - AYCL-253PH-WH
+ / - Hover over image to Zoom
Other Views

    ARIADNI DIM 150W CFL/LED OR 600W INC WHT

    Manufacturer: Lutron
    Manufacturer #: AYCL-253PH-WH
    SKU: 25819601
    $45.14
    Checking Pricing
         
    Color:White
    Switch Type:Single Pole
    Voltage Rating:120V
    Wattage:600W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # AYCL-253PH-WH
    • Color White
    • UNSPSC 39122206
    • Connection Type Screw terminals
    • Series Ariadni
    • Switch Style Toggle switch
    Product Overview:
    Ariadni dimmer for 250W CFL/LED, 600W inc/hal, or Lutron Hi-Lume A-Series LTE LED Driver, clamshell packaging in white