Lutron AYCL-253P-LA DIMMER CFL/LED 250W LT ALMOND | Graybar Store
     
Lutron - DIMMER CFL/LED 250W LT ALMOND - AYCL-253P-LA
+ / - Hover over image to Zoom
Other Views

    DIMMER CFL/LED 250W LT ALMOND

    Manufacturer: Lutron
    Manufacturer #: AYCL-253P-LA
    SKU: 25819337
    $45.14
    Checking Pricing
         
    Color:Light Almond
    Switch Type:1-Pole
    Voltage Rating:120V
    Wattage:600W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # AYCL-253P-LA
    • Color Light Almond
    • UNSPSC 39122206
    • Connection Type Screw terminals
    • Series Ariadni
    • Switch Style Toggle switch
    • Switch Type 1-Pole
    • Wattage 600W
    • Voltage Rating 120V
    • SKU Spec Sheet
      AYCL-253P-LA Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ariadni dimmer for 250W CFL/LED, 600W inc/hal, or Lutron Hi-Lume A-Series LTE LED Driver in light almond