Lutron AYCL-153P-BR 150W CFL/LED DIMMER 600W BROWN | Graybar Store
     
Lutron - 150W CFL/LED DIMMER 600W BROWN - AYCL-153P-BR
+ / - Hover over image to Zoom
Other Views

    150W CFL/LED DIMMER 600W BROWN

    Manufacturer: Lutron
    Manufacturer #: AYCL-153P-BR
    SKU: 25821192
    $25.67
    Checking Pricing
         
    Color:Brown
    Switch Type:1-Pole
    Voltage Rating:120V
    Wattage:600W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # AYCL-153P-BR
    • Color Brown
    • UNSPSC 39122206
    • Connection Type Screw terminals
    • Series Ariadni
    • Switch Style Toggle switch
    • Switch Type 1-Pole
    • Wattage 600W
    • Voltage Rating 120V
    • SKU Spec Sheet
      AYCL-153P-BR Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ariadni C??L Dimmer, CFL/LED (Screw-based), Incandescent/Halogen, 3-way/single-pole, 150W CFL/LED or 600W inc/hal in brown