Lutron AY2-LFSQH-WH ARIADNI DUAL LT/QUIET FAN | Graybar Store
     
Lutron - ARIADNI DUAL LT/QUIET FAN - AY2-LFSQH-WH
+ / - Hover over image to Zoom
Other Views

    ARIADNI DUAL LT/QUIET FAN

    Manufacturer: Lutron
    Manufacturer #: AY2-LFSQH-WH
    SKU: 94057315
    $36.29
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole
    Voltage Rating:120V
    Wattage:300W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # AY2-LFSQH-WH
    • Color White
    • UNSPSC 39121500
    • Connection Type Wire Leads
    • Series Ariadni
    • Switch Style Toggle switch
    Product Overview:
    Ariadni Fan/Light Control, Fan control and dimmer, 3-way/single-pole - quiet 3-speed, 120V/1.5A/300W clamshell packaging in white