Lutron AY-603PGH-WH ARIADNI ECODIM 600W SNGL 3WAY WHT DIMMER | Graybar Store
     
Lutron - ARIADNI ECODIM 600W SNGL 3WAY WHT DIMMER - AY-603PGH-WH
+ / - Hover over image to Zoom
Other Views

    ARIADNI ECODIM 600W SNGL 3WAY WHT DIMMER

    Manufacturer: Lutron
    Manufacturer #: AY-603PGH-WH
    SKU: 25196920
    $22.13
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole
    Voltage Rating:120V
    Wattage:600W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # AY-603PGH-WH
    • Color White
    • UNSPSC 39122206
    • Connection Type Screw terminals
    • Series Ariadni
    • Switch Style Toggle
    Product Overview:
    Ariadni Dimmer, Incandescent/Halogen, 3-way/single-pole, Eco-dim preset, 120V/600W clamshell packaging in white