Lutron AY-10PH-WH ARIADNI 1000W PRESET WH CLM | Graybar Store
     
Lutron - ARIADNI 1000W PRESET WH CLM - AY-10PH-WH
+ / - Hover over image to Zoom
Other Views

    ARIADNI 1000W PRESET WH CLM

    Manufacturer: Lutron
    Manufacturer #: AY-10PH-WH
    SKU: 92138362
    $54.16
    Checking Pricing
         
    Color:White
    Switch Type:1-Pole
    Voltage Rating:120V
    Wattage:1000W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # AY-10PH-WH
    • Color White
    • UNSPSC 39122206
    • Connection Type Wire Leads
    • Series Ariadni
    • Switch Style Toggle switch
    • Switch Type 1-Pole
    • Wattage 1000W
    • Voltage Rating 120V
    • SKU Spec Sheet
      AY-10PH-WH Spec Sheet
    • ECCN EAR99
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Ariadni Dimmer, Incandescent/Halogen, Single-pole, preset, 120V/1000W clamshell packaging in white