Belden AX105352-AL KeyConnect Side Entry Box, Plastic, Flush Mount, 1 Port, Almond, 1 per Package, 1.8 x 2.56 x 1.2 in., Yes | Graybar Store
     
Belden - KeyConnect Side Entry Box, Plastic, Flush Mount, 1 Port, Almond, 1 per Package, 1.8 x 2.56 x 1.2 in., Yes - AX105352-AL
+ / - Hover over image to Zoom
Other Views

    KeyConnect Side Entry Box, Plastic, Flush Mount, 1 Port, Almond, 1 per Package, 1.8 x 2.56 x 1.2 in., Yes

    Manufacturer: Belden
    Manufacturer #: AX105352-AL
    SKU: 25652000
    $3.30
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:1
    Color:Almond
    Packaging:1 per Package
    Dimensions (Inches):1.8 in. x 2.56 in. x 1.2 in.
    Labels:Yes
    Jack Type:REV Connect and KeyConnect Modular Jack
    Use With:Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    Part Number:AX105352-AL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX105352-AL
    • Color Almond
    • Jack Type REV Connect and KeyConnect Modular Jack
    • Part Number AX105352-AL
    • No. of Ports 1
    • Dimensions (Inches) 1.8 in. x 2.56 in. x 1.2 in.
    • Labels Yes
    • Made Of Plastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    • ECCN EAR99
    Product Overview:
    KeyConnect Side Entry Box, Plastic, Flush Mount, 1, Almond, 1 per Package, 1.8 x 2.56 x 1.2 in, Yes