Belden AX105200-B25 Field-Installable, Mechanical Connector, LC, Black, Ceramic, Multimode (OM1), 2 or 3 mm um, Beige, 1 per Package | Graybar Store
     
Belden - Field-Installable, Mechanical Connector, LC, Black, Ceramic, Multimode (OM1), 2 or 3 mm um, Beige, 1 per Package - AX105200-B25
+ / - Hover over image to Zoom
Other Views

    Field-Installable, Mechanical Connector, LC, Black, Ceramic, Multimode (OM1), 2 or 3 mm um, Beige, 1 per Package

    Manufacturer: Belden
    Manufacturer #: AX105200-B25
    SKU: 25511921
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:LC
    Color:Black
    Ferrule:Ceramic
    Fiber Category:Multimode (OM1)
    Fiber Diameter:2 or 3 mm
    Housing Boot Color:Beige
    Packaging:1 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX105200-B25
    • Color Black
    • Connector Type LC
    • Type Field-Installable
    • Adapter Type LC
    • Ferrule Ceramic
    • Fiber Category Multimode (OM1)
    • Fiber Diameter 2 or 3 mm
    • Accessory Type Mechanical Connector
    • Packaging 1 per Package
    • Housing Boot Color Beige
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Field-Installable, Mechanical Connector, LC, Black, Ceramic, Multimode (OM1), 2 or 3 mm, Beige, 1 per Pack