Belden AX104687 Tamper Resist Faceplate, Plastic, Recessed Mount, 4 Port, White, 1 per Package, 4.88 x 2.98 x 2.09 in., One Gang Bracket | Graybar Store
     
Belden - Tamper Resist Faceplate, Plastic, Recessed Mount, 4 Port, White, 1 per Package, 4.88 x 2.98 x 2.09 in., One Gang Bracket - AX104687
+ / - Hover over image to Zoom
Other Views

    Tamper Resist Faceplate, Plastic, Recessed Mount, 4 Port, White, 1 per Package, 4.88 x 2.98 x 2.09 in., One Gang Bracket

    Manufacturer: Belden
    Manufacturer #: AX104687
    SKU: 25857134
    $26.94
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:4
    Color:White
    Packaging:1 per Package
    Dimensions (Inches):4.88 in. x 2.98 in. x 2.09 in.
    Jack Type:10GX, CAT6+ and CAT5E KeyConnect Modular Jack
    Use With:Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400, 1200, Fiber and Coax
    Part Number:AX104687
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX104687
    • Color White
    • Jack Type 10GX, CAT6+ and CAT5E KeyConnect Modular Jack
    • Part Number AX104687
    • No. of Ports 4
    • Dimensions (Inches) 4.88 in. x 2.98 in. x 2.09 in.
    • Made Of Plastic
    • Mounting Recessed Mount
    • Packaging 1 per Package
    • Use With Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400, 1200, Fiber and Coax
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Tamper Resist Faceplate, Plastic, Recessed Mount, 4, White, 1 per Package, 4.88 x 2.98 x 2.09 in, One Gang, 10GX