Belden AX104498 Faceplate Kit, Plastic, 2 Port, Almond, 1 per Package, 4.5 x 3.02 x 0.455 in., One Gang Bracket | Graybar Store
     
Belden - Faceplate Kit, Plastic, 2 Port, Almond, 1 per Package, 4.5 x 3.02 x 0.455 in., One Gang Bracket - AX104498
+ / - Hover over image to Zoom
Other Views

    Faceplate Kit, Plastic, 2 Port, Almond, 1 per Package, 4.5 x 3.02 x 0.455 in., One Gang Bracket

    Manufacturer: Belden
    Manufacturer #: AX104498
    SKU: 25652484
    $4.13
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Color:Almond
    Packaging:1 per Package
    Dimensions (Inches):4.5 x 3.02 x 0.455
    Bracket Size:One Gang
    Jack Type:10GX, CAT6+ and CAT5E KeyConnect Modular Jack
    Use With:Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    Part Number:AX104498
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX104498
    • Bracket Size One Gang
    • Color Almond
    • Jack Type 10GX, CAT6+ and CAT5E KeyConnect Modular Jack
    • Part Number AX104498
    • Type Faceplate Kit
    • No. of Ports 2
    • Dimensions (Inches) 4.5 x 3.02 x 0.455
    • Made Of Plastic
    • Packaging 1 per Package
    • Use With Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Faceplate Kit, Plastic, 2, Almond, 1 per Package, 4.5 x 3.02 x 0.455 in, One Gang, 10GX