Belden AX104494 Faceplate Kit, Plastic, Flush Mount, 2 Port, Almond, 1 per Package, 4.5 x 3.02 x 0.455 in., One Gang Bracket | Graybar Store
     
Belden - Faceplate Kit, Plastic, Flush Mount, 2 Port, Almond, 1 per Package, 4.5 x 3.02 x 0.455 in., One Gang Bracket - AX104494
+ / - Hover over image to Zoom
Other Views

    Faceplate Kit, Plastic, Flush Mount, 2 Port, Almond, 1 per Package, 4.5 x 3.02 x 0.455 in., One Gang Bracket

    Manufacturer: Belden
    Manufacturer #: AX104494
    SKU: 25783163
    $4.28
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:2
    Color:Almond
    Packaging:1 per Package
    Dimensions (Inches):4.5 in. x 3.02 in. x 0.455 in.
    Jack Type:10GX, CAT6+ and CAT5E KeyConnect Modular Jack
    Use With:Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    Part Number:AX104494
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX104494
    • Color Almond
    • Jack Type 10GX, CAT6+ and CAT5E KeyConnect Modular Jack
    • Part Number AX104494
    • No. of Ports 2
    • Dimensions (Inches) 4.5 in. x 3.02 in. x 0.455 in.
    • Made Of Plastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Faceplate Kit, Plastic, Flush Mount, 2, Almond, 1 per Package, 4.5 x 3.02 x 0.455 in, One Gang, 10GX