Belden AX104231 Faceplate, 2-Port, Stainless Steel | Graybar Store
Belden - Faceplate, 2-Port, Stainless Steel - AX104231
+ / - Hover over image to Zoom
Other Views

    Faceplate, 2-Port, Stainless Steel

    Manufacturer: Belden
    Manufacturer #: AX104231
    SKU: 25478481
    Checking Pricing
    Quick Order:Y
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX104231
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    KeyConnect Faceplate With ID Windows, Gang: 1, Cutout: 2-Port, Material: Stainless Steel, Thickness: 4.318 MM, Mounting: Flush, Connector/Hardware Retention: 88.964 N, Temperature: Storage: -40 To 70 DEG C, Installation/Operating: -10 To 60 DEG C, Dimensions: 114.3 MM Height X 69.85 MM Width, EU Directive 2002/95/EC RoHS Compliant, Bi-National Standard Listed, For Use With Belden IBDN Systems 10GX, 4800, 3600, 2400, 1200, Fiber And Coaxial