Belden AX104199 KeyConnect Faceplate, Plastic, Flush Mount, 6 Port, Ivory, 1 per Package, 4.5 x 2.75 x 0.26 in., One Gang Bracket, Yes | Graybar Store
     
Belden - KeyConnect Faceplate, Plastic, Flush Mount, 6 Port, Ivory, 1 per Package, 4.5 x 2.75 x 0.26 in., One Gang Bracket, Yes - AX104199
+ / - Hover over image to Zoom
Other Views

    KeyConnect Faceplate, Plastic, Flush Mount, 6 Port, Ivory, 1 per Package, 4.5 x 2.75 x 0.26 in., One Gang Bracket, Yes

    Manufacturer: Belden
    Manufacturer #: AX104199
    SKU: 25321231
    $2.61
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:6
    Color:Ivory
    Packaging:1 per Package
    Dimensions (Inches):4.5 in. x 2.75 in. x 0.26 in.
    Labels:Yes
    Jack Type:10GX, CAT6+ and CAT5E KeyConnect Modular Jack
    Use With:Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400, Fiber and Coax
    Part Number:AX104199
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX104199
    • Color Ivory
    • Jack Type 10GX, CAT6+ and CAT5E KeyConnect Modular Jack
    • Part Number AX104199
    • No. of Ports 6
    • Dimensions (Inches) 4.5 in. x 2.75 in. x 0.26 in.
    • Labels Yes
    • Made Of Plastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400, Fiber and Coax
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    KeyConnect Faceplate, Plastic, Flush Mount, 6, Ivory, 1 per Package, 4.5 x 2.75 x 0.26 in, One Gang, Yes, 10GX