Belden AX104191 KeyConnect Cat 6 Jack, Yellow | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Belden - KeyConnect Cat 6 Jack, Yellow - AX104191
+ / - Hover over image to Zoom
Other Views

    KeyConnect Cat 6 Jack, Yellow

    Manufacturer: Belden
    Manufacturer #: AX104191
    SKU: 25309137
    $9.07
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX104191
    • ECCN EAR99
    • Country of Origin DK - Denmark
    Product Overview:
    KeyConnect Category 5E Modular Jack, Insertion Loss: 0.32 DB (TIA) At 250 MHZ, Contact Resistance: 20 MIL-OHM, Insulation: 500 MOHM, Color: Yellow, Enclosure: UL940V-0 Plastic, Temperature Rating: Storage: -40 To 70 DEG C, Installation/Operating: -10 To 60 DEG C, Retension: Connector/Hardware: 20 LB, Plug/Connector: 11.25 LB, Dielectric Strength: 1000 V RMS At 60 HZ For 1 MINT, Amperage: 1.5 AMP, Termination Resistance: 2.5 MIL-OHM, Dimensions: 0.88 IN Height X 0.64 IN Width X 1.29 IN Depth, EU Directive 2002/95/EC RoHS Compliant, FCC Part 68, Subpart F, IEC 60603-7, ETL - Verified Category 6, ACA, Bi-National Standard Listed, Telecommunication: Category 6 - TIA 568.B.2-1, ISO/IEC 11801:2002 Ed.2, For IBDN System 2400 And 4800, TIA Category 6+, ISO Class E, 1000 BASE-T