Belden AX104183 KeyConnect Cat 6 Jack, Red | Graybar Store
     
Belden - KeyConnect Cat 6 Jack, Red - AX104183
+ / - Hover over image to Zoom
Other Views

    KeyConnect Cat 6 Jack, Red

    Manufacturer: Belden
    Manufacturer #: AX104183
    SKU: 25309141
    $8.07
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX104183
    • ECCN EAR99
    • Country of Origin DK - Denmark
    Product Overview:
    KeyConnect Category 5E Modular Jack, Insertion Loss: 0.2 DB (TIA) At 100 MHZ, Contact Resistance: 20 MIL-OHM, Insulation: 50 MOHM, Color: Red, Enclosure: UL940V-0 Plastic, Temperature Rating: Storage: -40 To 70 DEG C, Installation/Operating: -10 To 60 DEG C, Retension: Connector/Hardware: 20 LB, Plug/Connector: 11.25 LB, Dielectric Strength: 1000 V RMS At 60 HZ For 1 MINT, Amperage: 1.5 AMP, Termination Resistance: 2.5 MIL-OHM, Dimensions: 0.88 IN Height X 0.64 IN Width X 1.29 IN Depth, EU Directive 2002/95/EC RoHS Compliant, FCC Part 68, Subpart F, IEC 60603-7, ETL - Verified Category 5e, ACA, Bi-National Standard Listed, Telecommunication: Category 5e - TIA 568.B.2, Category 5 - ISO/IEC 11801:2002 Ed.2, For IBDN System 1200, TIA Category 5E, ISO Class D, 1000 BASE-T