Belden AX104127 KeyConnect Faceplate Back Box, Plastic, Almond, 1 per Package, 4.5 x 2.75 x 1.89 in., One Gang Bracket | Graybar Store
     
Belden - KeyConnect Faceplate Back Box, Plastic, Almond, 1 per Package, 4.5 x 2.75 x 1.89 in., One Gang Bracket - AX104127
+ / - Hover over image to Zoom
Other Views

    KeyConnect Faceplate Back Box, Plastic, Almond, 1 per Package, 4.5 x 2.75 x 1.89 in., One Gang Bracket

    Manufacturer: Belden
    Manufacturer #: AX104127
    SKU: 25643215
    $3.36
    Checking Pricing
         
    Quick Order:Y
    Color:Almond
    Packaging:1 per Package
    Dimensions (Inches):4.5 x 2.75 x 1.89
    Bracket Size:One Gang
    Use With:Keyconnect-Style Faceplate
    Part Number:AX104127
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX104127
    • Bracket Size One Gang
    • Color Almond
    • Part Number AX104127
    • Type KeyConnect Faceplate Back Box
    • Dimensions (Inches) 4.5 x 2.75 x 1.89
    • Made Of Plastic
    • Packaging 1 per Package
    • Use With Keyconnect-Style Faceplate
    • ECCN EAR99
    Product Overview:
    KeyConnect Faceplate Back Box, Plastic, Almond, 1 per Package, 4.5 x 2.75 x 1.89 in, One Gang, Keyconnect-Style Faceplate