Belden AX104125 KeyConnect Adapter, Plastic, Flush Mount, 4 Port, Black, 1 per Package, 4.09 x 1.74 x 0.28 in. | Graybar Store
     
Belden - KeyConnect Adapter, Plastic, Flush Mount, 4 Port, Black, 1 per Package, 4.09 x 1.74 x 0.28 in. - AX104125
+ / - Hover over image to Zoom
Other Views

    KeyConnect Adapter, Plastic, Flush Mount, 4 Port, Black, 1 per Package, 4.09 x 1.74 x 0.28 in.

    Manufacturer: Belden
    Manufacturer #: AX104125
    SKU: 25278608
    $3.23
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:4
    Color:Black
    Packaging:1 per Package
    Dimensions (Inches):4.09 in. x 1.74 in. x 0.28 in.
    Jack Type:10GX, CAT6+ and CAT5E MDVO-style Modular Jack and MDVO Multimedia Modules
    Use With:Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    Part Number:AX104125
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX104125
    • Color Black
    • Jack Type 10GX, CAT6+ and CAT5E MDVO-style Modular Jack and MDVO Multimedia Modules
    • Part Number AX104125
    • No. of Ports 4
    • Dimensions (Inches) 4.09 in. x 1.74 in. x 0.28 in.
    • Made Of Plastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    KeyConnect Adapter, Plastic, Flush Mount, 4, Black, 1 per Package, 4.09 x 1.74 x 0.28 in, 10GX