Belden AX104122 KeyConnect Adapter, Plastic, Flush Mount, 2 Port, Black, 1 per Package, 4.09 x 1.74 x 0.26 in. | Graybar Store
     
Belden - KeyConnect Adapter, Plastic, Flush Mount, 2 Port, Black, 1 per Package, 4.09 x 1.74 x 0.26 in. - AX104122
+ / - Hover over image to Zoom
Other Views

    KeyConnect Adapter, Plastic, Flush Mount, 2 Port, Black, 1 per Package, 4.09 x 1.74 x 0.26 in.

    Manufacturer: Belden
    Manufacturer #: AX104122
    SKU: 25842673
    $3.20
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Color:Black
    Packaging:1 per Package
    Dimensions (Inches):4.09 x 1.74 x 0.26
    Jack Type:10GX, CAT6+ and CAT5E KeyConnect and Multimedia Modules
    Use With:Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    Part Number:AX104122
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX104122
    • Color Black
    • Jack Type 10GX, CAT6+ and CAT5E KeyConnect and Multimedia Modules
    • Part Number AX104122
    • Type KeyConnect Adapter
    • No. of Ports 2
    • Dimensions (Inches) 4.09 x 1.74 x 0.26
    • Made Of Plastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    • ECCN EAR99
    Product Overview:
    KeyConnect Adapter, Plastic, Flush Mount, 2, Black, 1 per Package, 4.09 x 1.74 x 0.26 in, 10GX