Belden AX104120 KeyConnect Panel, Almond, 2-Port | Graybar Store
     
Belden - KeyConnect Panel, Almond, 2-Port - AX104120
+ / - Hover over image to Zoom
Other Views

    KeyConnect Panel, Almond, 2-Port

    Manufacturer: Belden
    Manufacturer #: AX104120
    SKU: 25309146
    $3.20
    Checking Pricing
         
    Quick Order:Y
    Color:Almond
    No. of Ports:2
    Adapter Housing Color:Almond
    Packaging:1 per Package
    Style:MDVO
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX104120
    • Color Almond
    • Style MDVO
    • Module Type KeyConnect
    • No. of Ports 2
    • Adapter Housing Color Almond
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    KeyConnect, Almond, 2, 1 per Package, MDVO