Belden AX103261 Cat 5e HD-BIX Patch Panel, 2U, 48-Port | Graybar Store
     
Belden - Cat 5e HD-BIX Patch Panel, 2U, 48-Port - AX103261
+ / - Hover over image to Zoom
Other Views

    Cat 5e HD-BIX Patch Panel, 2U, 48-Port

    Manufacturer: Belden
    Manufacturer #: AX103261
    SKU: 25230599
    $434.89
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX103261
    • UNSPSC 43223309
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Belden AX103261 CAT5E HD-BIX Patch Panel, Preloaded, 48 Ports, 2U, RJ45 Connector, Steel Panel, Black, Flush Mount, 1.5 AMP, -10 To 60 DEG C, -40 To 70 DEG C, Durability: Front Connection: 750 Cycles, Rear Connection: 10 Insertions, Tool Compatibility: BIX Connecting Tool (A0270165), Insertion Loss: 0.21 DB At 160 MHZ, 23.9 DB At 160 MHZ Return Loss, Dielectric Strength: 1000 V RMS At 60 HZ For 1 MINT, Insulation Resistance: 500 MOHM Minimum, 20 MILOHM Contact Resistance, 2.5 MILOHM Termination Resistance, FCC Part 68, Subpart F, IEC 60603-7; EU Directive 2002/95/EC (RoHS): Yes, MII Order #39 (China RoHS): EUP 50, Telecommunications Standards: Category 5e - TIA 568.B.2, 568A, Category 5 - ISO/IEC 11801:2002 Ed.2; Safety Listing: ACA, Bi-national Standard Listed, For Use With IBDN System 1200, TIA Category 5e, ISO Class D, 1000BASE-T, 100BASE-T And Compatible With CAT5E Modular Cords