Belden AX102901 Furniture Adapter, Plastic, Flush Mount, 4 Port, Black, 1 per Package, 1.84 x 3.12 x 0.19 in. | Graybar Store
     
Belden - Furniture Adapter, Plastic, Flush Mount, 4 Port, Black, 1 per Package, 1.84 x 3.12 x 0.19 in. - AX102901
+ / - Hover over image to Zoom
Other Views

    Furniture Adapter, Plastic, Flush Mount, 4 Port, Black, 1 per Package, 1.84 x 3.12 x 0.19 in.

    Manufacturer: Belden
    Manufacturer #: AX102901
    SKU: 25195081
    $3.72
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:Black
    Packaging:1 per Package
    Dimensions (Inches):1.84 x 3.12 x 0.19
    Jack Type:10GX, CAT6+ and CAT5E KeyConnect UTP and Multimedia Modules
    Use With:Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    Part Number:AX102901
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX102901
    • Color Black
    • Jack Type 10GX, CAT6+ and CAT5E KeyConnect UTP and Multimedia Modules
    • Part Number AX102901
    • Type Furniture Adapter
    • No. of Ports 4
    • UNSPSC 39121304
    • Dimensions (Inches) 1.84 x 3.12 x 0.19
    • Made Of Plastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Furniture Adapter, Plastic, Flush Mount, 4, Black, 1 per Package, 1.84 x 3.12 x 0.19 in, 10GX