Belden AX102684 KeyConnect Module, Multimode, SC | Graybar Store
     
Belden - KeyConnect Module, Multimode, SC - AX102684
+ / - Hover over image to Zoom
Other Views

    KeyConnect Module, Multimode, SC

    Manufacturer: Belden
    Manufacturer #: AX102684
    SKU: 25440966
    $19.24
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode
    Color:White
    Packaging:10 per Package
    Adapter Type:SC
    Insert Material:Plastic
    Sleeve Type:Phosphor Bronze
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX102684
    • Color White
    • Connector Type SC
    • Adapter Type SC
    • Fiber Category Multimode
    • Flammability Rating UL94 V-0
    • Insert Material Plastic
    • Sleeve Type Phosphor Bronze
    • Packaging 10 per Package
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    SC, UL94V-0, Multimode, White, Plastic, Phosphor Bronze