Belden AX102671 Faceplate, Plastic, Flush Mount, 6 Port, White, 1 per Package, 4.5 x 4.59 x 0.26 in., Two Gang Bracket, Yes | Graybar Store
     
Belden - Faceplate, Plastic, Flush Mount, 6 Port, White, 1 per Package, 4.5 x 4.59 x 0.26 in., Two Gang Bracket, Yes - AX102671
+ / - Hover over image to Zoom
Other Views

    Faceplate, Plastic, Flush Mount, 6 Port, White, 1 per Package, 4.5 x 4.59 x 0.26 in., Two Gang Bracket, Yes

    Manufacturer: Belden
    Manufacturer #: AX102671
    SKU: 25195230
    $3.87
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:6
    Color:White
    Packaging:1 per Package
    Dimensions (Inches):4.5 x 4.59 x 0.26
    Bracket Size:Two Gang
    Labels:Yes
    Jack Type:KeyConnect Jack (UTP) and KeyConnect Multimedia Modules, REV Connect Jack (UTP & STP)
    Use With:Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400, Fiber and Coax
    Part Number:AX102671
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX102671
    • Bracket Size Two Gang
    • Color White
    • Jack Type KeyConnect Jack (UTP) and KeyConnect Multimedia Modules, REV Connect Jack (UTP & STP)
    • Part Number AX102671
    • Type Faceplate
    • No. of Ports 6
    • Dimensions (Inches) 4.5 x 4.59 x 0.26
    • Labels Yes
    • Made Of Plastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400, Fiber and Coax
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Faceplate, Plastic, Flush Mount, 6, White, 1 per Package, 4.5 x 4.59 x 0.26 in, Two Gang, Yes