Belden AX102305 LC, 24, Singlemode, Grey, Blue, 1 per Package, Ceramic | Graybar Store
     
Belden - LC, 24, Singlemode, Grey, Blue, 1 per Package, Ceramic - AX102305
+ / - Hover over image to Zoom
Other Views

    LC, 24, Singlemode, Grey, Blue, 1 per Package, Ceramic

    Manufacturer: Belden
    Manufacturer #: AX102305
    SKU: 25442919
    $315.17
    Checking Pricing
         
    Quick Order:Y
    Fiber Count:24
    Fiber Category:Singlemode
    Color:Grey
    Adapter Housing Color:Blue
    Packaging:1 per Package
    Insert Material:Ceramic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX102305
    • Color Grey
    • Connector Type LC
    • Adapter Housing Color Blue
    • Fiber Category Singlemode
    • Fiber Count 24
    • Insert Material Ceramic
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    LC, 24, Singlemode, Grey, Blue, 1 per Package, Ceramic