Belden AX102284 Modular Connector, Cat 6a, KeyConnect, UL 94 V-0, T568A/B, Orange, Gold Over Nickel (Front) | Graybar Store
     
Belden - Modular Connector, Cat 6a, KeyConnect, UL 94 V-0, T568A/B, Orange, Gold Over Nickel (Front) - AX102284
+ / - Hover over image to Zoom
Other Views

    Modular Connector, Cat 6a, KeyConnect, UL 94 V-0, T568A/B, Orange, Gold Over Nickel (Front)

    Manufacturer: Belden
    Manufacturer #: AX102284
    SKU: 25195055
    $16.87
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Packaging:50 per Package
    Plating Material:Gold Over Nickel (Front), Phosphor Bronze with Tin Plating Over Nickel (Rear)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX102284
    • Color Orange
    • Module Type KeyConnect
    • Flammability Rating UL94 V-0
    • Plating Material Gold Over Nickel (Front), Phosphor Bronze with Tin Plating Over Nickel (Rear)
    • Wiring Configuration T568A/B
    • Packaging 50 per Package
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Cat 6a, KeyConnect, UL 94 V-0, T568A/B, Orange, Gold Over Nickel (Front)