Belden AX102013 Faceplate, Stainless Steel, Flush Mount, 12 Port, 1 per Package, 4.5 x 4.59 x 0.26 in., Two Gang Bracket | Graybar Store
     
Belden - Faceplate, Stainless Steel, Flush Mount, 12 Port, 1 per Package, 4.5 x 4.59 x 0.26 in., Two Gang Bracket - AX102013
+ / - Hover over image to Zoom
Other Views

    Faceplate, Stainless Steel, Flush Mount, 12 Port, 1 per Package, 4.5 x 4.59 x 0.26 in., Two Gang Bracket

    Manufacturer: Belden
    Manufacturer #: AX102013
    SKU: 25195240
    $35.33
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:12
    Packaging:1 per Package
    Dimensions (Inches):4.5 in. x 4.59 in. x 0.26 in.
    Jack Type:KeyConnect Jack (UTP), REV Connect Jack (UTP & STP)
    Use With:Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400, Fiber and Coax
    Part Number:AX102013
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX102013
    • Jack Type KeyConnect Jack (UTP), REV Connect Jack (UTP & STP)
    • Part Number AX102013
    • No. of Ports 12
    • Dimensions (Inches) 4.5 in. x 4.59 in. x 0.26 in.
    • Made Of Stainless Steel
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400, Fiber and Coax
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate, Stainless Steel, Flush Mount, 12, 1 per Package, 4.5 x 4.59 x 0.26 in, Two Gang, KeyConnect Jack (UTP)