Belden AX101746 Faceplate, Plastic, Flush Mount, 6 Port, Almond, 1 per Package, 4.5 x 3.05 x 0.455 in., One Gang Bracket | Graybar Store
     
Belden - Faceplate, Plastic, Flush Mount, 6 Port, Almond, 1 per Package, 4.5 x 3.05 x 0.455 in., One Gang Bracket - AX101746
+ / - Hover over image to Zoom
Other Views

    Faceplate, Plastic, Flush Mount, 6 Port, Almond, 1 per Package, 4.5 x 3.05 x 0.455 in., One Gang Bracket

    Manufacturer: Belden
    Manufacturer #: AX101746
    SKU: 22060568
    $2.40
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:6
    Color:Almond
    Packaging:1 per Package
    Dimensions (Inches):4.5 x 3.05 x 0.455
    Bracket Size:One Gang
    Use With:Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400, 1200, Fiber and Coax
    Part Number:AX101746
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX101746
    • Bracket Size One Gang
    • Color Almond
    • Part Number AX101746
    • Type Faceplate
    • No. of Ports 6
    • UNSPSC 39121400
    • Dimensions (Inches) 4.5 x 3.05 x 0.455
    • Made Of Plastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With Variety of Modules that are Suitable for Use with Belden IBDN Systems 10GX, 4800, 3600, 2400, 1200, Fiber and Coax
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    Faceplate, Plastic, Flush Mount, 6, Almond, 1 per Package, 4.5 x 3.05 x 0.455 in, One Gang